Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN RECP

  • Mfr # KPT02A1811PY

  • Zoro # G807570376


product price: $37.75
/ea

Key Features

Rotation Angle
241
Operating Voltage DC
1275
Sealing
IP67
Specification
MIL-DTL-26482
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1811PY
Zoro #
G807570376
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Rotation Angle
241
Operating Voltage DC
1275
Sealing
IP67
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Y
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Insert Arrangement
18-11
Service Rating
II
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Termination Method
Solder
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
No. of Contacts
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.