Zoro Homepage

KPT 11C 1116 PIN RECP

  • Mfr # KPT02E1811PWA206

  • Zoro # G007570749


product price: $39.45
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage DC
1275
Insert Arrangement
18-11
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1811PWA206
Zoro #
G007570749
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage DC
1275
Insert Arrangement
18-11
Insert Rotation/Keying
W
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Insert Material
Neoprene
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Service Rating
II
Grommet & Seals Material
Neoprene
Contact Style
Pin
Shell Plating
Black Zinc Cobalt
Connector Type
Circular
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Termination Method
Solder
Rotation Angle
62
Shell Color
Black
Amperage Rating
13A
Connector Style
Receptacle
Shielding
Yes
No. of Contacts
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.