Zoro Homepage

KPT 11C 1116 PIN RECP

  • Mfr # KPT02E1811PX

  • Zoro # G607570743


product price: $37.75
/ea

Key Features

Contacts Supplied
Yes
Termination Method
Solder
No. of Contacts
11
Operating Voltage AC V RMS Max
1000
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1811PX
Zoro #
G607570743
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.