Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN RECP

  • Mfr # KPT02E1811PY

  • Zoro # G207570709


product price: $37.75
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Operating Voltage DC
1275
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1811PY
Zoro #
G207570709
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Operating Voltage DC
1275
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Contact Mating Life
500
Rotation Angle
241
No. of Contacts
11
Shell Material
Aluminum Alloy
Termination Method
Solder
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Insert Rotation/Keying
Y
Insert Material
Neoprene
Contact Material
Copper Alloy
Service Rating
II
Insert Arrangement
18-11
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.