Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN RECP

  • Mfr # KPT02E1811PYA206

  • Zoro # G207570754


product price: $39.49
/ea

Key Features

Operating Voltage DC
1275
Sealing
IP67
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1811PYA206
Zoro #
G207570754
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Voltage DC
1275
Sealing
IP67
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Rotation Angle
241
Grommet & Seals Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
No. of Contacts
11
Service Rating
II
Shielding
Yes
Insert Arrangement
18-11
Specification
MIL-DTL-26482
Connector Style
Receptacle
Contact Mating Life
500
Insert Rotation/Keying
Y
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Shell Color
Black
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.