Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN RECP

  • Mfr # KPT02E1811PZA206

  • Zoro # G307570760


product price: $39.45
/ea

Key Features

Sealing
IP67
Insert Rotation/Keying
Z
Contact Size
11#16
Grommet & Seals Material
Neoprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1811PZA206
Zoro #
G307570760
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Sealing
IP67
Insert Rotation/Keying
Z
Grommet & Seals Material
Neoprene
Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Contacts Supplied
Yes
Shielding
Yes
Service Rating
II
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
Rotation Angle
340
Shell Color
Black
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Insert Arrangement
18-11
No. of Contacts
11
Insert Material
Neoprene
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.