
KPT 11C 1116 PIN RECP
Mfr # KPT031811P
Zoro # G307570685
product price: $43.49
/eaKey Features
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Amperage Rating
13A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT031811P
Zoro #
G307570685
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Amperage Rating
13A
Contact Style
Pin
Contact Material
Copper Alloy
Service Rating
II
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
11
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1275
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shielding
Yes
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
18-11
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.