Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 SKT RECP

  • Mfr # KPT02A1811SEWA206

  • Zoro # G407511885


product price: $265.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
11
Operating Voltage DC
1275
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Size
11#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1811SEWA206
Zoro #
G407511885
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

No. of Contacts
11
Operating Voltage DC
1275
Insert Rotation/Keying
Normal
Connector Type
Circular
Service Rating
II
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Insert Arrangement
18-11
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-26482
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Shell Plating
Black Zinc Cobalt
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Termination Method
PCB
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Socket
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Black
Insert Material
Neoprene
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.