
KPT 12C 820 412 SKT PLUG
Mfr # KPT051412S
Zoro # G607520038
product price: $33.99
/eaKey Features
Contact Style
Socket
Contact Size
8#20, 4#16
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT051412S
Zoro #
G607520038
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20, 4#16
Details
Contact Style
Socket
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Arrangement
14-12
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Connector Type
Circular
Service Rating
I
Contact Material
Copper Alloy
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Mating Life
500
Shielding
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
No. of Contacts
12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.