Zoro Homepage

KPT 12C 820 412 SKT PLUG

  • Mfr # KPT06A1412SF42

  • Zoro # G107520026


product price: $30.75
/ea

Key Features

Connector Style
Plug
Shell Material
Aluminum Alloy
Contact Size
8#20, 4#16
Contacts Supplied
Yes
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1412SF42
Zoro #
G107520026
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.