Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 PIN PLUG

  • Mfr # KPT06B1412PX

  • Zoro # G607566845


product price: $32.59
/ea

Key Features

Contacts Supplied
Yes
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482 Style
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B1412PX
Zoro #
G607566845
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Contacts Supplied
Yes
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482 Style
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Shell Color
Olive Drab
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
No. of Contacts
12
Endbell Type
Cable Clamp
Insert Material
Neoprene
Shielding
Yes
Service Rating
I
Operating Voltage DC
850
Orientation
Straight
Amperage Rating
13A & 22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Connector Style
Plug
Insert Arrangement
14-12
Rotation Angle
90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.