Zoro Homepage

KPT 12C 820 416 PIN PLUG

  • Mfr # KPT06F1412PA206

  • Zoro # G607567248


product price: $45.99
/ea

Key Features

Connector Type
Circular
Service Rating
I
Contact Size
8#20, 4#16
Operating Voltage DC
850
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1412PA206
Zoro #
G607567248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Connector Type
Circular
Service Rating
I
Operating Voltage DC
850
Connector Style
Plug
Shell Color
Black
Termination Method
Solder
Contact Mating Life
500
Shell Material
Aluminum Alloy
No. of Contacts
12
Specification
MIL-DTL-26482
Shell Plating
Black Zinc Cobalt
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Contact Style
Pin
Contacts Supplied
Yes
Sealing
IP67
Shielding
Yes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-12
Mounting Type
Cable
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Endbell Type
Cable Clamp
Amperage Rating
13A & 22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.