Zoro Homepage

KPT 12C 820 416 PIN PLUG

  • Mfr # KPT06F1412PF187

  • Zoro # G107567243


product price: $46.65
/ea

Key Features

Contact Size
8#20, 4#16
Contact Style
Pin
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1412PF187
Zoro #
G107567243
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Contact Style
Pin
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 22A
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
12
Insert Arrangement
14-12
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Service Rating
I
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Connector Style
Plug
Contact Mating Life
500
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.