Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 PIN PLUG

  • Mfr # KPTR6F1412P

  • Zoro # G907567085


product price: $45.95
/ea

Key Features

Endbell Type
Cable Clamp
Contacts Supplied
Yes
Termination Method
Solder
Contact Size
8#20, 4#16
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPTR6F1412P
Zoro #
G907567085
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Endbell Type
Cable Clamp
Contacts Supplied
Yes
Termination Method
Solder
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
No. of Contacts
12
Service Rating
I
Mounting Type
Cable
Contact Mating Life
500
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Sealing
IP67
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Connector Type
Circular
Connector Style
Plug
Shell Material
Aluminum Alloy
Shell Color
Black
Contact Material
Copper Alloy
Amperage Rating
13A & 22A
Shielding
Yes
Shell Plating
Black Zinc Cobalt
Insert Arrangement
14-12
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.