Zoro Homepage

KPT 12C 820 416 PIN RECP

  • Mfr # KPT00E1412PF97

  • Zoro # G807571663


product price: $25.99
/ea

Key Features

Insert Arrangement
14-12
Service Rating
I
Operating Voltage DC
850
Shell Color
Black
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E1412PF97
Zoro #
G807571663
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Insert Arrangement
14-12
Service Rating
I
Operating Voltage DC
850
Shell Color
Black
Contact Material
Copper Alloy
Contact Mating Life
500
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Amperage Rating
13A & 22A
Shell Plating
Black Zinc Cobalt
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
12
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.