Zoro Homepage

KPT 12C 820 416 PIN RECP

  • Mfr # KPT00F1412PW

  • Zoro # G207571621


product price: $40.49
/ea

Key Features

Insert Arrangement
14-12
Operating Voltage DC
850
Shell Color
Black
Mounting Type
Wall - Front Mount - Thru Holes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F1412PW
Zoro #
G207571621
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.