Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 PIN RECP

  • Mfr # KPT00F1412PX

  • Zoro # G407571629


product price: $40.49
/ea

Key Features

Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F1412PX
Zoro #
G407571629
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Material
Neoprene
Endbell Type
Cable Clamp
Insert Rotation/Keying
X
Contacts Supplied
Yes
Amperage Rating
13A & 22A
Service Rating
I
Operating Voltage AC V RMS Max
600
Rotation Angle
90
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Grommet & Seals Material
Neoprene
Termination Method
Solder
No. of Contacts
12
Shielding
Yes
Insert Arrangement
14-12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular
Contact Style
Pin
Sealing
IP67
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.