Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 PIN RECP

  • Mfr # KPT01A1412PF42

  • Zoro # G907572454


product price: $31.49
/ea

Key Features

Termination Method
Solder
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Style
Pin
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01A1412PF42
Zoro #
G907572454
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Termination Method
Solder
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Style
Pin
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Receptacle
No. of Contacts
12
Orientation
Straight
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Mounting Type
Cable
Contacts Supplied
Yes
Amperage Rating
13A & 22A
Shell Plating
Olive Drab Cadmium
Service Rating
I
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-12
Connector Type
Circular
Grommet & Seals Material
Neoprene
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.