Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 PIN RECP

  • Mfr # KPT02E1412P

  • Zoro # G707572548


product price: $24.85
/ea

Key Features

Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Contacts Supplied
Yes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1412P
Zoro #
G707572548
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
No. of Contacts
12
Insert Material
Neoprene
Specification
MIL-DTL-26482 Style
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Orientation
Straight
Operating Voltage DC
850
Service Rating
I
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Amperage Rating
13A & 22A
Insert Arrangement
14-12
Operating Voltage AC V RMS Max
600
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.