Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 SKT PLUG

  • Mfr # KPT05A1412S

  • Zoro # G807520272


product price: $38.49
/ea

Key Features

Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A1412S
Zoro #
G807520272
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Termination Method
Solder
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14-12
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Amperage Rating
13A & 22A
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Sealing
IP67
Contact Style
Socket
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
Service Rating
I
No. of Contacts
12
Shell Color
Olive Drab
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.