Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 SKT PLUG

  • Mfr # KPT06E1412SF42

  • Zoro # G907520127


product price: $33.99
/ea

Key Features

Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Orientation
Straight
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1412SF42
Zoro #
G907520127
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Orientation
Straight
Mounting Type
Cable
Contacts Supplied
Yes
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
No. of Contacts
12
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Style
Socket
Amperage Rating
13A & 22A
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Arrangement
14-12
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Endbell Type
Compression Nut
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.