Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 SKT PLUG

  • Mfr # KPT06E1412SF97

  • Zoro # G807520166


product price: $41.95
/ea

Key Features

Contacts Supplied
Yes
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1412SF97
Zoro #
G807520166
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Contacts Supplied
Yes
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Connector Type
Circular
Service Rating
I
Sealing
IP67
Operating Voltage DC
850
No. of Contacts
12
Specification
MIL-DTL-26482
Termination Method
Solder
Insert Rotation/Keying
Normal
Contact Mating Life
500
Insert Arrangement
14-12
Connector Style
Plug
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 22A
Contact Style
Socket
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.