Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 SKT PLUG

  • Mfr # KPT08E1412SX

  • Zoro # G807514295


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Shell Color
Olive Drab
Orientation
Right Angle
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08E1412SX
Zoro #
G807514295
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Sealing
IP67
Shell Color
Olive Drab
Orientation
Right Angle
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Rotation Angle
90
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Service Rating
I
Insert Rotation/Keying
X
Insert Arrangement
14-12
Mounting Type
Cable
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
No. of Contacts
12
Shielding
Yes
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Endbell Type
Compression Nut
Amperage Rating
13A & 22A
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.