Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 12C 820 416 SKT PLUG

  • Mfr # KPT08F1412SF42

  • Zoro # G907514355


product price: $46.29
/ea

Key Features

Operating Voltage DC
850
Mounting Type
Cable
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08F1412SF42
Zoro #
G907514355
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Operating Voltage DC
850
Mounting Type
Cable
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Orientation
Right Angle
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shielding
Yes
Service Rating
I
Contact Material
Copper Alloy
Insert Material
Neoprene
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Amperage Rating
13A & 22A
Contact Style
Socket
No. of Contacts
12
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Termination Method
Solder
Insert Arrangement
14-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.