Zoro Homepage

KPT 12C 820 416 SKT RECP

  • Mfr # KPT00E1412SF42

  • Zoro # G007506687


product price: $31.19
/ea

Key Features

Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Orientation
Straight
Mounting Type
Wall - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E1412SF42
Zoro #
G007506687
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Orientation
Straight
Mounting Type
Wall - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Sealing
IP67
Insert Arrangement
14-12
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Socket
Contact Plating
50 microinches Gold Plate on Activated Area
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Mating Life
500
Amperage Rating
13A & 22A
Connector Style
Receptacle
Shell Color
Black
No. of Contacts
12
Service Rating
I
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.