Zoro Homepage

KPT 12C 820 416 SKT RECP

  • Mfr # KPT00F1412SX

  • Zoro # G107507751


product price: $50.69
/ea

Key Features

No. of Contacts
12
Shell Color
Black
Contact Mating Life
500
Shielding
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F1412SX
Zoro #
G107507751
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

No. of Contacts
12
Shell Color
Black
Contact Mating Life
500
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Arrangement
14-12
Contacts Supplied
Yes
Service Rating
I
Rotation Angle
90
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Insert Material
Neoprene
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Termination Method
Solder
Sealing
IP67
Connector Type
Circular
Mounting Type
Wall - Front Mount - Thru Holes
Amperage Rating
13A & 22A
Connector Style
Receptacle
Orientation
Straight
Contact Style
Socket
Grommet & Seals Material
Neoprene
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.