Zoro Homepage

KPT 12C 820 416 SKT RECP

  • Mfr # KPT02E1412SA206

  • Zoro # G607507701


product price: $34.75
/ea

Key Features

Insert Material
Neoprene
Contact Size
8#20, 4#16
Shielding
Yes
Specification
MIL-DTL-26482
Insert Arrangement
14-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1412SA206
Zoro #
G607507701
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Insert Material
Neoprene
Shielding
Yes
Specification
MIL-DTL-26482
Insert Arrangement
14-12
Connector Style
Receptacle
Service Rating
I
Contact Style
Socket
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Shell Color
Black
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
Amperage Rating
13A & 22A
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
No. of Contacts
12
Termination Method
Solder
Contacts Supplied
Yes
Sealing
IP67
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.