
KPT 12C 820 416 SKT RECP
Mfr # KPT031412S
Zoro # G807507716
product price: $26.49
/eaKey Features
Contact Style
Socket
Contact Size
8#20, 4#16
Termination Method
Solder
Connector Type
Circular
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT031412S
Zoro #
G807507716
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20, 4#16
Details
Contact Style
Socket
Termination Method
Solder
Connector Type
Circular
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Contact Mating Life
500
Grommet & Seals Material
Neoprene
No. of Contacts
12
Operating Voltage AC V RMS Max
600
Service Rating
I
Shielding
Yes
Insert Arrangement
14-12
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Amperage Rating
13A & 22A
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.