Zoro Homepage

KPT 12C 820 416 SKT RECP

  • Mfr # KPT03A1412S

  • Zoro # G207507507


product price: $33.15
/ea

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT03A1412S
Zoro #
G207507507
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Insert Rotation/Keying
Normal
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Contact Plating
Gold
Amperage Rating
13A & 22A
Shell Color
Black
Service Rating
I
Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
14-12
Connector Type
Circular
No. of Contacts
12
Rotation Angle
14
Sealing
Unsealed
Specification
MIL-DTL-26482
Contact Material
Copper Alloy
Connector Style
Receptacle
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.