Zoro Homepage

KPT 12C 820 416 SKT RECP

  • Mfr # KPT07A1412SA206

  • Zoro # G207507460


product price: $60.89
/ea

Key Features

Shell Color
Black
No. of Contacts
12
Connector Type
Circular
Service Rating
I
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1412SA206
Zoro #
G207507460
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Shell Color
Black
No. of Contacts
12
Connector Type
Circular
Service Rating
I
Operating Voltage AC V RMS Max
600
Mounting Type
Jam Nut - Front Mount
Operating Voltage DC
850
Insert Rotation/Keying
Normal
Shielding
Yes
Amperage Rating
13A & 22A
Contact Plating
Gold
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Contact Mating Life
500
Connector Style
Receptacle
Insert Material
Neoprene
Orientation
Straight
Contacts Supplied
Yes
Shell Plating
Zinc Cobalt
Termination Method
Solder
Contact Style
Socket
Contact Material
Copper Alloy
Rotation Angle
14
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Unsealed
Insert Arrangement
14-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.