Zoro Homepage

KPT 12C 820 416 SKT RECP

  • Mfr # KPT07E1412SDN

  • Zoro # G507507481


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E1412SDN
Zoro #
G507507481
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Shielding
Yes
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Contact Style
Socket
Shell Material
Aluminum Alloy
Insert Arrangement
14-12
No. of Contacts
12
Connector Style
Receptacle
Sealing
IP67
Termination Method
Solder
Endbell Type
Heat Shrink
Shell Color
Olive Drab
Operating Voltage DC
850
Orientation
Straight
Amperage Rating
13A & 22A
Specification
MIL-DTL-26482
Service Rating
I
Connector Type
Circular
Insert Material
Neoprene
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Electroless Nickel
Contacts Supplied
Yes
Mounting Type
Jam Nut - Front Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.