Zoro Homepage

KPT 15C 1420 116 PIN PLUG

  • Mfr # KPT051415P

  • Zoro # G307564233


product price: $32.75
/ea

Key Features

Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
14#20, 1#16
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT051415P
Zoro #
G307564233
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Shielding
Yes
Operating Voltage DC
850
Termination Method
Solder
Contact Material
Copper Alloy
Amperage Rating
13A & 22A
Insert Arrangement
14-15
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Mating Life
500
Connector Style
Plug
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.