Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 PIN PLUG

  • Mfr # KPT05A1415P

  • Zoro # G607564179


product price: $34.25
/ea

Key Features

Shielding
Yes
Termination Method
Solder
Operating Voltage DC
850
Connector Type
Circular
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A1415P
Zoro #
G607564179
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shielding
Yes
Termination Method
Solder
Operating Voltage DC
850
Connector Type
Circular
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Amperage Rating
13A & 22A
Mounting Type
Cable
Specification
MIL-DTL-26482
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Style
Pin
Contacts Supplied
Yes
Insert Arrangement
14-15
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Connector Style
Plug
Contact Material
Copper Alloy
Sealing
IP67
Shell Color
Olive Drab
No. of Contacts
15
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.