
KPT 15C 1420 116 PIN PLUG
Mfr # KPT06CGMSS11415P
Zoro # G407564072
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Contact Size
14#20, 1#16
No. of Contacts
15
Contact Style
Pin
Connector Style
Plug
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT06CGMSS11415P
Zoro #
G407564072
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#20, 1#16
Details
No. of Contacts
15
Contact Style
Pin
Connector Style
Plug
Shell Material
Aluminum Alloy
Amperage Rating
13A & 22A
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Insert Arrangement
14-15
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Service Rating
I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.