Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 PIN PLUG

  • Mfr # KPT06E1415PF42

  • Zoro # G607564124


product price: $34.25
/ea

Key Features

Mounting Type
Cable
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Contact Size
14#20, 1#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1415PF42
Zoro #
G607564124
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Mounting Type
Cable
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Termination Method
Solder
Contact Material
Copper Alloy
Connector Type
Circular
Shell Color
Olive Drab
Insert Arrangement
14-15
Operating Voltage DC
850
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contacts Supplied
Yes
Endbell Type
Compression Nut
Orientation
Straight
Sealing
IP67
Shell Plating
Olive Drab Cadmium
No. of Contacts
15
Contact Style
Pin
Connector Style
Plug
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.