Zoro Homepage

KPT 15C 1420 116 PIN RECP

  • Mfr # KPT02E1415PW

  • Zoro # G807566560


product price: $27.49
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A & 22A
No. of Contacts
15
Service Rating
I
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1415PW
Zoro #
G807566560
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A & 22A
No. of Contacts
15
Service Rating
I
Connector Type
Connector Circular
Orientation
Straight
Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Contact Style
Pin
Insert Arrangement
14-15
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Material
Neoprene
Shielding
Yes
Termination Method
Solder
Shell Material
Aluminum Alloy
Rotation Angle
17
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.