Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 PIN RECP

  • Mfr # KPT02E1415PX

  • Zoro # G407567738


product price: $25.59
/ea

Key Features

Amperage Rating
13A & 22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1415PX
Zoro #
G407567738
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Amperage Rating
13A & 22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Rotation Angle
110
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Arrangement
14-15
Operating Voltage DC
850
Contact Style
Pin
Connector Type
Circular
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Contact Mating Life
500
Shell Material
Aluminum Alloy
Service Rating
I
Contacts Supplied
Yes
No. of Contacts
15
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.