Zoro Homepage

KPT 15C 1420 116 PIN RECP

  • Mfr # KPT07E1415PZEW

  • Zoro # G207567648


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Mounting Type
Jam Nut - Front Mount
Contact Material
Copper Alloy
No. of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E1415PZEW
Zoro #
G207567648
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Mounting Type
Jam Nut - Front Mount
Contact Material
Copper Alloy
No. of Contacts
15
Operating Voltage AC V RMS Max
600
Amperage Rating
13A & 22A
Termination Method
PCB
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20, 18, 16
Rotation Angle
234
Connector Type
Circular
Specification
MIL-DTL-26482
Shielding
Yes
Insert Rotation/Keying
Z
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Contact Mating Life
500
Service Rating
I
Insert Arrangement
14-15
Sealing
IP67
Operating Voltage DC
850
Insert Material
Neoprene
Shell Plating
Electroless Nickel
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.