Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 SKT PLUG

  • Mfr # KPT06B1415SX

  • Zoro # G707515460


product price: $31.55
/ea

Key Features

Mounting Type
Cable
Contact Style
Socket
Amperage Rating
13A & 22A
Endbell Type
Cable Clamp
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B1415SX
Zoro #
G707515460
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Mounting Type
Cable
Contact Style
Socket
Amperage Rating
13A & 22A
Endbell Type
Cable Clamp
Insert Rotation/Keying
X
Insert Arrangement
14-15
Contact Material
Copper Alloy
Rotation Angle
110
Connector Type
Circular
Orientation
Straight
No. of Contacts
15
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Insert Material
Neoprene
Service Rating
I
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.