Zoro Homepage

KPT 15C 1420 116 SKT PLUG

  • Mfr # KPT06E1415SF97

  • Zoro # G807517227


product price: $34.89
/ea

Key Features

Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1415SF97
Zoro #
G807517227
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Material
Copper Alloy
Contact Mating Life
500
No. of Contacts
15
Shell Material
Aluminum Alloy
Connector Style
Plug
Insert Arrangement
14-15
Insert Material
Neoprene
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.