Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 SKT PLUG

  • Mfr # KPT06E1415SWA206

  • Zoro # G807517302


product price: $35.49
/ea

Key Features

Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1415SWA206
Zoro #
G807517302
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
Rotation Angle
17
Orientation
Straight
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
Specification
MIL-DTL-26482
Sealing
IP67
Insert Arrangement
14-15
Contact Material
Copper Alloy
Termination Method
Solder
Amperage Rating
13A & 22A
Contact Style
Socket
No. of Contacts
15
Contact Mating Life
500
Contacts Supplied
Yes
Shielding
Yes
Connector Type
Circular
Endbell Type
Compression Nut
Shell Color
Black
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.