
KPT 15C 1420 116 SKT PLUG
Mfr # KPT06F1415SWA206
Zoro # G807517364
product price: $60.95
/eaKey Features
No. of Contacts
15
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Black
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT06F1415SWA206
Zoro #
G807517364
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#20, 1#16
Details
No. of Contacts
15
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Black
Connector Style
Plug
Mounting Type
Cable
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Amperage Rating
13A & 22A
Insert Arrangement
14-15
Service Rating
I
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.