Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 SKT PLUG

  • Mfr # KPT06F1415SZA206

  • Zoro # G607517373


product price: $60.95
/ea

Key Features

Endbell Type
Grommet Nut
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1415SZA206
Zoro #
G607517373
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Endbell Type
Grommet Nut
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Termination Method
Solder
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Shell Color
Black
No. of Contacts
15
Rotation Angle
14
Shell Material
Aluminum Alloy
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500
Connector Type
Circular
Insert Arrangement
14-15
Amperage Rating
13A & 22A
Connector Style
Plug
Sealing
Sealed
Service Rating
I
Contacts Supplied
Yes
Insert Rotation/Keying
Z
Specification
MIL-DTL-26482
Shielding
Yes
Contact Style
Socket
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.