Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 SKT PLUG

  • Mfr # KPTR6E1415SY

  • Zoro # G207517087


product price: $35.49
/ea

Key Features

Endbell Type
Compression Nut
Contact Mating Life
500
Contact Size
14#20, 1#16
Connector Style
Plug
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR6E1415SY
Zoro #
G207517087
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Endbell Type
Compression Nut
Contact Mating Life
500
Connector Style
Plug
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Amperage Rating
13A & 22A
Orientation
Straight
Shielding
Yes
Contacts Supplied
Yes
Termination Method
Solder
Connector Type
Circular
Sealing
IP67
Insert Material
Neoprene
Shell Color
Black
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
Y
No. of Contacts
15
Contact Style
Socket
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Rotation Angle
155
Shell Material
Aluminum Alloy
Service Rating
I
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.