Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 SKT PLUG

  • Mfr # KPTR6F1415S

  • Zoro # G907517028


product price: $60.95
/ea

Key Features

Orientation
Straight
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR6F1415S
Zoro #
G907517028
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Orientation
Straight
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Shell Plating
Black Zinc Cobalt
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Shell Color
Black
Amperage Rating
13A & 22A
Specification
MIL-DTL-26482
Contact Mating Life
500
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
No. of Contacts
15
Shell Material
Aluminum Alloy
Contact Style
Socket
Sealing
IP67
Contacts Supplied
Yes
Connector Type
Circular
Connector Style
Plug
Service Rating
I
Insert Arrangement
14-15
Insert Rotation/Keying
Normal
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.