Zoro Homepage

KPT 15C 1420 116 SKT RECP

  • Mfr # KPT00F1415S

  • Zoro # G907508460


product price: $43.79
/ea

Key Features

No. of Contacts
15
Insert Arrangement
14-15
Contact Material
Copper Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F1415S
Zoro #
G907508460
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

No. of Contacts
15
Insert Arrangement
14-15
Contact Material
Copper Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Socket
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Amperage Rating
13A & 22A
Termination Method
Solder
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shell Color
Black
Shielding
Yes
Endbell Type
Cable Clamp
Orientation
Straight
Specification
MIL-DTL-26482 Style
Service Rating
I
Sealing
IP67
Operating Voltage DC
850
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.