Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 SKT RECP

  • Mfr # KPT01E1415SA206

  • Zoro # G107508413


product price: $54.19
/ea

Key Features

Contacts Supplied
Yes
Insert Arrangement
14-15
Amperage Rating
13A & 22A
Shell Color
Black
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1415SA206
Zoro #
G107508413
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Contacts Supplied
Yes
Insert Arrangement
14-15
Amperage Rating
13A & 22A
Shell Color
Black
Grommet & Seals Material
Neoprene
Service Rating
I
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
14
Connector Style
Receptacle
Insert Material
Neoprene
Contact Material
Copper Alloy
Mounting Type
Cable
Termination Method
Solder
Connector Type
Circular
Shielding
Yes
Endbell Type
Grommet Nut
Contact Mating Life
500
No. of Contacts
15
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
Orientation
Straight
Contact Plating
Gold
Operating Voltage DC
850
Sealing
Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.