Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 SKT RECP

  • Mfr # KPT02E1415SEW

  • Zoro # G707508776


product price: $53.99
/ea

Key Features

Service Rating
I
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20, 18, 16
Termination Method
PCB
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1415SEW
Zoro #
G707508776
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Service Rating
I
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20, 18, 16
Termination Method
PCB
Connector Type
Circular
Shielding
Yes
Amperage Rating
13A & 22A
Sealing
IP67
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Arrangement
14-15
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Style
Socket
Connector Style
Receptacle
Specification
MIL-DTL-26482
No. of Contacts
15
Operating Voltage DC
850
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.