
KPT 15C 1420 116 SKT RECP
Mfr # KPT02E1415SF80F0
Zoro # G807508737
product price: $8.75
/eaKey Features
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Style
Socket
Amperage Rating
13A & 22A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT02E1415SF80F0
Zoro #
G807508737
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#20, 1#16
Details
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Style
Socket
Amperage Rating
13A & 22A
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
15
Shell Material
Aluminum Alloy
Insert Arrangement
14-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.