Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 15C 1420 116 SKT RECP

  • Mfr # KPT02E1415SXA206

  • Zoro # G407171393


product price: $18.29
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Style
Socket
Amperage Rating
13A & 22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT02E1415SXA206
Zoro #
G407171393
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Style
Socket
Amperage Rating
13A & 22A
No. of Contacts
15
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Insert Arrangement
14-15
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Shell Color
Black
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.